Shop All Shaft Collars
Ruland
Shaft Collar, SS, 1 pc, 10mm Bore Dia.
Mfr # ENCL25-10MM-SS
Zoro # G2394336
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 25 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # ENCL25-10MM-SS
- Zoro # G2394336
- UPC # 634529137864
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 25 mm |
Dimension Type | Metric |
Width | 6 mm |
Screw Size | M2.5 x 8 |
Clearance Dia. | 27.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 10 mm |
For Shaft Diameter | 10 mm |
Clearance Diameter | 27.3 mm |
Collar Outside Diameter | 25 mm |
Collar Width | 6 mm |
Screw Thread Size | M2.5x8 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2 HP, Yoke (6K809BG)
- GAST Pump, Rotary Vane Compressor, 3/4 HP (1550-600)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/16 In, Alum (2C-118-A)
- DEWALT DeWalt DW130V 0.5 in. DeWalt Revers Electric Drill (6948012)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, Steel (WCL-32-F)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1 (OF-CL-12-A)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- Ruland Shaft Collars