Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LV-MCL-14-F
Zoro # G808677340
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Width Tolerance +0.076/-0.254 mm
- Bore Tolerance +0.050/+0.012 mm
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- System of Measurement Metric
Product Information
- Brand Ruland
- MFR # LV-MCL-14-F
- Zoro # G808677340
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Lever Height | 32 mm |
Bore Diameter | 14 mm |
Collar Outside Diameter | 30 mm |
Collar Width | 13 mm |
Lever Length | 30 mm |
Screw Thread Size | M4 |
For Shaft Diameter | 14 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 4.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Single Head Chuck Washer, PK10 (500-7)
- KEYSCO TOOLS Sheet Metal Hooks, Assortment, 4 pcs. (77060)
- SUPCO MultiPlus Dual Brand V Belt, A52 (A52)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-16-AN)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- RULAND Shaft Collar, Mountable, 30mm, Steel, Operating Temp. Range: -40 Degrees to 350 Degrees F (OF-MSP-30-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (SP-19-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 316 SS (SP-8-ST)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, SetScrew, 3 in Bore dia (C-300-A)
- Ruland Couplings, Collars, & Adapters