Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum
Mfr # MQCL-60-A
Zoro # G8111327
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 120 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MQCL-60-A
- Zoro # G8111327
- UPC # 634529135679
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 120 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M6 |
Clearance Dia. | 120 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 60 mm |
Collar Outside Diameter | 120 mm |
For Shaft Diameter | 60 mm |
Collar Width | 19 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 60 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 120 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 60 mm, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- CONTINENTAL CONTITECH 2/BX51 Banded Cogged V-Belt, 54" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX51)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633712M)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum (MQCL-75-A)
- RULAND SHAFT COLLAR (CL-17-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 11/16 In, Steel (SP-11-F)
- RULAND Shaft Collar, Set Screw, 1Pc, 16mm, 303 SS (MSC-16-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 2.2500", OD 88mm, Steel (MCL-36E-F)
- Ruland Couplings, Collars, & Adapters