Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 35mm, Alum
Mfr # MQCL-35-A
Zoro # G7891502
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 75 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MQCL-35-A
- Zoro # G7891502
- UPC # 634529125724
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 75 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M5 |
Clearance Dia. | 75 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 35 mm |
Collar Width | 15 mm |
Collar Outside Diameter | 75 mm |
For Shaft Diameter | 35 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 35 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 75 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 37.5 mm, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt, PK2 (5RKX7)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 40Teeth, RH, Bronze (GB1052A)
- DAYTON External Cooling Fan Blade (206-048-0300)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- GLOBAL 1 1/8" ID Set Screw Collar, Stl, Zinc (GSC-112-Z)
- Ruland Couplings, Collars, & Adapters