Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 28mm, Alum
Mfr # MQCL-28-A
Zoro # G8053507
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 50 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MQCL-28-A
- Zoro # G8053507
- UPC # 634529125694
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 28 mm |
Outside Dia. | 50 mm |
Dimension Type | Metric |
Width | 13 mm |
Screw Size | M3 |
Clearance Dia. | 50 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M4 |
Collar Outside Diameter | 50 mm |
Bore Diameter | 28 mm |
For Shaft Diameter | 28 mm |
Collar Width | 13 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 28 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 50 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 25 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.55 in OD (423B)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- SMC Guided Cylinder, 16mm Bore, 40mm Stroke (MGPL16-40Z)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum (MQCL-25-A)
- RULAND Shaft Collar, Locknut, 1.173-18 In, Steel (TCN-06-F)
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, Steel (MCL-6-F)
- RULAND SHAFT COLLAR (MSP-75-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (C-037-S)
- Ruland Couplings, Collars, & Adapters