Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1-3/4 In, Alum
Mfr # QCL-28-A
Zoro # G8072714
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 3 15/16 in
Product Information
- Brand Ruland
- MFR # QCL-28-A
- Zoro # G8072714
- UPC # 634529135549
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 15/16 in |
Dimension Type | Inch |
Width | 187/250 in |
Screw Size | M5 |
Clearance Dia. | 3.937 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 3/4 in |
Bore Diameter | 1 3/4 in |
Collar Outside Diameter | 3 15/16 in |
For Shaft Diameter | 1 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1.97 in, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-50-25-I-P (AEVC-50-25-I-P)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 316 SS (SP-8-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 38mm, Alum (MSP-38-AN)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1C-043)
- Ruland Couplings, Collars, & Adapters