Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1-1/8 In, Alum
Mfr # QCL-18-A
Zoro # G1966876
original price:
$45.44
17% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 1 63/64 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # QCL-18-A
- Zoro # G1966876
- UPC # 634529125571
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 63/64 in |
Dimension Type | Inch |
Width | 64/125 in |
Screw Size | M3 |
Clearance Dia. | 1.969 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 in |
For Shaft Diameter | 1 1/8 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1 in, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- FESTO Filter LF-D-5M-MIDI (LF-D-5M-MIDI)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X16)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Plastic (MSP-25-P)
- RULAND Shaft Collar, Clamp, 2Pc, 5mm, 303 SS (MSP-5-SS)
- RULAND Acme Threaded Collar, 3/4"x10, Steel, Number of Pieces: 1 (ATCL-12-10-F)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (C-025-S)
- Ruland Couplings, Collars, & Adapters