Shop All Shaft Collars
Ruland
SHAFT COLLAR MOUNTABLE
Mfr # FHT-MCL-7E-F
Zoro # G308675808
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Bore Tolerance +0.0020/+0.0005 in
- Standards Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- System of Measurement Metric with Inch Bore
- Screw Seating Torque 4.6 N-m
Product Information
- Brand Ruland
- MFR # FHT-MCL-7E-F
- Zoro # G308675808
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 28 mm |
Bore Diameter | 7/16 in |
Mount Hole Thread Size | M4 |
Collar Width | 11 mm |
Clearance Diameter | 32 mm |
Screw Thread Size | M4 |
For Shaft Diameter | 7/16 in |
Description
Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7206B (7206B)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 52" ) 23.5" x2" x0.7" (A-B49K)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/8 In, Steel (CL-30-F)
- RULAND Acme Threaded Collar, 3/4"x10, Steel, Number of Pieces: 1 (ATCL-12-10-F)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-13/16 In, Steel (SP-29-F)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- Ruland Couplings, Collars, & Adapters