Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1
Mfr # OF-CL-12-A
Zoro # G7100620
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.7500 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Product Information
- Brand Ruland
- MFR # OF-CL-12-A
- Zoro # G7100620
- UPC # 634529219829
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.7500 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,3/4 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS235)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- REELCRAFT Hose Reel 1/4X25Ft Twin Hyd W/Out Hose (TH5400 OMP)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel (SP-8HX-F)
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 35mm, Alum (MQCL-35-A)
- G.L. HUYETT Threaded Split Collar, 1-1/8x1/2x13/32"BO (SCF1-0500-BO)
- Ruland Couplings, Collars, & Adapters