Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1
Mfr # OF-CL-12-SS
Zoro # G7100663
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.7500 in
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Product Information
- Brand Ruland
- MFR # OF-CL-12-SS
- Zoro # G7100663
- UPC # 634529219911
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.7500 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,3/4 In.,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230V AC Voltage, 1,770/1,465 Nameplate RPM (HD10P2E)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 21 # of Teeth (50BS21H X 1 3/16)
- DAYTON Coupling, Rigid Steel (3ZN57)
- WD-40 Rust Inhibitor Lubricant, 6.5 oz (300035)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, SS (SP-16-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- RULAND Shaft Collar, Quick Clamp, 1-1/2 In, Alum (QCL-24-A)
- Ruland Shaft Collars