Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1.5", Steel, Bore Dia.: 1-1/2"
Mfr # OF-CL-24-F
Zoro # G7100690
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5000 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Product Information
- Brand Ruland
- MFR # OF-CL-24-F
- Zoro # G7100690
- UPC # 634529219768
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.5000 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 0.563 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.578 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1.5 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Steel (MSP-30-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, SS (TCL-8-13-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum (MQCL-60-A)
- Ruland Shaft Collars