Shop All Shaft Collars
Ruland
Shaft Collar, Locknut, 2.360-18 In, Steel
Mfr # TCN-12-F
Zoro # G8265083
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.360"-18
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Bearing Locknut
- Outside Dia. 3 3/8 in
Product Information
- Brand Ruland
- MFR # TCN-12-F
- Zoro # G8265083
- UPC # 634529028995
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2.360"-18 |
Outside Dia. | 3 3/8 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | M6 x 18 |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 1 |
Collar Style | Bearing Locknut |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Bore Type - Collars | Threaded Bore |
System of Measurement | Inch |
Item - Shaft Collars | Bearing Locknut Shaft Collar |
Item | Shaft Collar |
Description
Shaft Collar, Industry Standard Size N12, Bore Thread Size 2.360 In. - 18 TPI, Nut Outside Diameter 3 3/8 in, Face Diameter 2 27/32 in, Nut Width 5/8 in, Bearing Face Maximum TIR 0.001 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 1.41 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- PRECISION BRAND Hose Clamp, 5" to 7" Clamping Dia., PK10 (B104HSP)
- MODINE Inducer Motor, 115V, 3000 rpm (5H0735980001)
- RULAND Shaft Collar, Quick Clamp, 2-5/8 In, Alum (QCL-42-A)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Steel (MSP-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SPK-20-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- Ruland Couplings, Collars, & Adapters