Shop All Shaft Collars
Ruland
Shaft Collar, Locknut, 1Pc, 0.969-32 In, St
Mfr # TCN-05-F
Zoro # G7973524
original price:
$21.89
5% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.969"-32
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Bearing Locknut
- Outside Dia. 1 7/8 in
Product Information
- Brand Ruland
- MFR # TCN-05-F
- Zoro # G7973524
- UPC # 634529028902
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.969"-32 |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | M5 x 16 |
Nut Width | 7/16 in |
Industry Standard Size | N05 |
Bore Thread Size | 0.969" - 32 TPI |
Screw Thread Size | M5x16 |
Face Diameter | 1 9/32 in |
Bore Diameter | 0.969 in |
Nut Outside Diameter | 1 7/8 in |
Description
Shaft Collar, Industry Standard Size N05, Bore Thread Size 0.969 In. - 32 TPI, Nut Outside Diameter 1 7/8 in, Face Diameter 1 9/32 in, Nut Width 7/16 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 0.68 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-02AS)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/8, D=22, Thermoplastic (K0447.22038)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- RULAND Shaft Collar, Mountable, 1/2", Aluminum (OF-SP-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, 303 SS (SP-32-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.8750", Stainless, W 0.688" (SPK-30-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 303 SS (MCL-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1C-137)
- Ruland Couplings, Collars, & Adapters