Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 3/4"x10, Steel, Number of Pieces: 1
Mfr # TCL-12-10-F-LH
Zoro # G7102081
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in - 10 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 1/2 in
Product Information
- Brand Ruland
- MFR # TCL-12-10-F-LH
- Zoro # G7102081
- UPC # 634529027776
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in - 10 TPI |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1939 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,3/4"x10,Steel |
Screw Location (R) | 0.545 in |
Screw Seating Torque | 170 lb-in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Black Oxide |
Style | One-Piece |
Weight | 0.1861 lbs |
Type | Left Threaded |
Number of Screws | 1 ea |
Description
Shaft Collar,LH Thread,3/4 In.x10,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 7725 DIXON ZTR 3014 Belt for P.T.O. To Deck, 5LK720 (5LK720)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD (45DU10)
- NOBLES/TENNANT CARBON BRUSH - SPRINGS FOR DRIVE MOTORS (222625)
- MRC Single Row Ball Bearing (202SFF)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/8 In, Steel (CL-30-F)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.7500", Stainless, OD 1 1/2" (WCLK-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND Shaft Collar, Clamp, 1Pc, 5/8 In, 316 SS (CL-10-ST)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (2C-293)
- Ruland Shaft Collars