Shop All Shaft Collars
Ruland
Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm
Mfr # MSPK-20-F
Zoro # G7103070
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 40 mm
Product Information
- Brand Ruland
- MFR # MSPK-20-F
- Zoro # G7103070
- UPC # 634529216606
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Black Oxide Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,Keyed,20mm,Steel |
Screw Finish | Black Oxide |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Location (R) | 14.73 mm |
Number of Screws | 2 ea |
Screw Seating Torque | 16 Nm |
Keyway (K) | 6 mm |
Type | Two-Piece |
Weight | 0.2166 lbs |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Style | Keyed |
Description
Shaft Collar,Keyed,20mm,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 29 (3L290)
- BROWNING Split Taper Bushings-600 (P2 1-11/16)
- SPEEDAIRE Filter Element (4ZK68)
- D&D Timing Belt, H, 1 x 90in PL, T180 (900H100)
- RULAND SHAFT COLLAR (CL-17-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Steel (MSP-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- Ruland Couplings, Collars, & Adapters