Shop All Shaft Collars
Ruland
Shaft Collar, Keyed, 14mm, Aluminum, OD 30 mm, W 11 mm
Mfr # MSPK-14-A
Zoro # G7102973
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14 mm
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 30 mm
Product Information
- Brand Ruland
- MFR # MSPK-14-A
- Zoro # G7102973
- UPC # 634529216781
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 14 |
Clearance Dia. | 33.7 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Aluminum |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 225°F (-40°C to 107°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,Keyed,14mm,Aluminum |
Keyway (K) | 5 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Location (R) | 11.00 mm |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 2 ea |
Weight | 0.0385 lbs |
Type | Two-Piece |
Style | Keyed |
Screw Seating Torque | 4.6 Nm |
Description
Shaft Collar,Keyed,14mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3 In, Steel (2C-300)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 VV-10)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 1,750 Nameplate RPM, 56C Frame, Face/Base Mounting, 90V DC (098000.00)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MWSP-20-SS)
- RULAND Shaft Collar, Quick Clamp, 1-1/2 In, Alum (QCL-24-A)
- RULAND Acme Threaded collar, Trap Thread, M10x2, Steel, OD 24 mm (AMTCL-10-2-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.8750", Steel, OD 1 5/8" (SPB-14-F)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATCL-8-10-F (ATCL-8-10-F)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (2C-293)
- Ruland Couplings, Collars, & Adapters