Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 7/8 In, Steel
Mfr # WSP-14-F
Zoro # G8071305
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/8 in
Product Information
- Brand Ruland
- MFR # WSP-14-F
- Zoro # G8071305
- UPC # 634529076125
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 9 mm |
Screw Size | 1/4"-28 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Clearance Diameter | 1.81 in |
Collar Width | 1 1/16 in |
Collar Outside Diameter | 1 5/8 in |
For Shaft Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1 1/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- BROAN Motor and Blower Wheel (97012041)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- ZORO SELECT M12-1.75X50 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1250BF8)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL25-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, 303 SS (MSP-25-SS)
- GLOBAL 1/2" ID Set Screw Collar, Ss (GSC-050-SS)
- Ruland Shaft Collars