Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 5/16 In, Steel
Mfr # SP-5-F
Zoro # G0270453
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 11/16 in
Product Information
- Brand Ruland
- MFR # SP-5-F
- Zoro # G0270453
- UPC # 634529021668
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.812 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 5/16 in |
Screw Thread Size | #4-40 |
Clearance Diameter | 0.84 in |
Collar Outside Diameter | 11/16 in |
For Shaft Diameter | 5/16 in |
Collar Width | 9/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.84 in, Collar Width 9/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.1250", Steel, OD 5/8" (SPB-2-F)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 316 SS (SP-12-ST)
- RULAND Shaft Collar, Quick Clamp, 1-1/2 In, Alum (QCL-24-A)
- RULAND Shaft Collar, SS, 1 pc, 20mm Bore Dia. (ENCL35-20MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 316 SS (MSP-20-ST)
- Ruland Couplings, Collars, & Adapters