Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS
Mfr # SP-5-SS
Zoro # G2425613
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 11/16 in
Product Information
- Brand Ruland
- MFR # SP-5-SS
- Zoro # G2425613
- UPC # 634529021675
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.812 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 0.84 in |
For Shaft Diameter | 5/16 in |
Collar Outside Diameter | 11/16 in |
Bore Diameter | 5/16 in |
Screw Thread Size | #4-40 |
Collar Width | 9/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.84 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- GLOBAL 7/8" ID Set Screw Collar, Stl, Bo (GSC-087-B)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGH9)
- FESTO Flat Cylinder DZF-12-25-P-A (DZF-12-25-P-A)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-16-AN)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, 303 SS (MSP-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SPK-32-F)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, 303 SS (SP-28-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- Ruland Couplings, Collars, & Adapters