Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS
Mfr # MSP-6E-ST
Zoro # G8353511
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 24 mm
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # MSP-6E-ST
- Zoro # G8353511
- UPC # 634529137666
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 24 mm |
Dimension Type | Inch |
Width | 9 mm |
Screw Size | M3 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 3/8 in |
Collar Outside Diameter | 24 mm |
Clearance Diameter | 26.3 mm |
Screw Thread Size | M3 |
Bore Diameter | 3/8 in |
Collar Width | 9 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- ENERPAC Rc25 Ton Spring Kit Rc256 (RC25K34)
- PIX PIX, B259, V-Belt 5/8 X 262 (B259)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/8 In, Alum (SP-26-A)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, 303 SS (MSP-60-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, Alum (CL-6-A)
- Ruland Shaft Collars