Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 35mm, 303 SS
Mfr # MSP-35-SS
Zoro # G1881625
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 57 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MSP-35-SS
- Zoro # G1881625
- UPC # 634529015902
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 57 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 62.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
Collar Outside Diameter | 57 mm |
Clearance Diameter | 62.4 mm |
Bore Diameter | 35 mm |
For Shaft Diameter | 35 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 35 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D1VW002CNKW)
- BESTORQ Aftermarket JOHN DEERE L1711C Replacement Belt, B78 (B78)
- FESTO Blanking Plug QSPC10 (QSPC10)
- LEESON 50 Hz Mtr, 1/2 HP, 1425,110/220 V, 56C, TEFC (113922.00)
- RULAND Shaft Collar, Quick Clamp, 1-1/2 In, Alum (QCL-24-A)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5 In, Steel (SPH-80-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- Ruland Shaft Collars