Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 32mm, Alum
Mfr # MSP-32-AN
Zoro # G7956121
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 54 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MSP-32-AN
- Zoro # G7956121
- UPC # 634529117842
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 32 mm |
Outside Dia. | 54 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6x18 |
Collar Width | 15 mm |
Clearance Diameter | 59.2 mm |
Bore Diameter | 32 mm |
Collar Outside Diameter | 54 mm |
For Shaft Diameter | 32 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 32 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- AEROQUIP Adpt, MJIC-MJIC, 7/16-20, El (2039-4-4S)
- BREEZE Hose Clamp, GP, SAE 40, Zinc, PK10 (62040H)
- PARKER Element Indicator F/Outlet Filter (924929)
- RULAND Shaft Collar, Threaded, 1Pc, 5/8-18 In, St (TCL-10-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-13/16 In, Steel (SP-29-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel (SP-21-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (WCL-4-F)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- Ruland Couplings, Collars, & Adapters