Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 3-7/8 In, Steel
Mfr # SPH-62-F
Zoro # G8449822
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 3/4 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # SPH-62-F
- Zoro # G8449822
- UPC # 634529024478
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 7/8 in |
Outside Dia. | 5 3/4 in |
Dimension Type | Inch |
Width | 1 3/8 in |
Screw Size | 1/2"-20 x 1-3/4" |
Clearance Dia. | 6.083 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 6.08 in |
Collar Width | 1 3/8 in |
For Shaft Diameter | 3 7/8 in |
Collar Outside Diameter | 5 3/4 in |
Screw Thread Size | 1/2"-20x1"-3/4 |
Bore Diameter | 3 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 6.08 in, Collar Width 1 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 36845303 / INGERSOLL RAND (B1AS0001220)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-10-41)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BC)
- RULAND SHAFT COLLAR (MCL-8E-TI)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (C-050X3)
- Ruland Shaft Collars