Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 24mm, Steel
Mfr # MSP-24-F
Zoro # G3306554
original price:
$18.88
15% off
new price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 45 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MSP-24-F
- Zoro # G3306554
- UPC # 634529015650
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 24 mm |
Outside Dia. | 45 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 52.1 mm |
Collar Width | 15 mm |
Bore Diameter | 24 mm |
Collar Outside Diameter | 45 mm |
Screw Thread Size | M6 |
For Shaft Diameter | 24 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 24 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Extension (8030)
- ROBOHAND Parallel Gripper, Low Profile (RPL-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60B13F-1)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Steel (MSP-25-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3125", OD 18mm, Steel (MCL-5E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- RULAND Shaft Collar, Clamp, 1Pc, 14mm, 303 SS (MCL-14-SS)
- CLIMAX METAL PRODUCTS 6mm ID Split With Relief Cut Metric Clamp Collar, Ss (M1C-06-S)
- Ruland Shaft Collars