Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 20mm, 303 SS
Mfr # MWSP-20-SS
Zoro # G8088595
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 40 mm
Product Information
- Brand Ruland
- MFR # MWSP-20-SS
- Zoro # G8088595
- UPC # 634529107836
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 33 mm |
Screw Size | M6 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 31.6 mm |
Collar Outside Diameter | 40 mm |
Clearance Diameter | 47.4 mm |
Bore Diameter | 20 mm |
For Shaft Diameter | 20 mm |
Screw Thread Size | M6 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 31.6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06FFSS-06FFSS Straight (FS6565-06-06)
- PARKER Valve, Directional (D3W004CNYK5)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- TRICO Latch Dog Oilers (31824)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel (CL-21-F)
- GLOBAL 1 1/16" ID Set Screw Collar, Stl, Bo, Gsc-106-B (GSC-106-B)
- Ruland Couplings, Collars, & Adapters