Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2 In, Steel
Mfr # SP-32-F
Zoro # G1255545
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # SP-32-F
- Zoro # G1255545
- UPC # 634529021118
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 3 in |
Collar Width | 11/16 in |
For Shaft Diameter | 2 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 2 in |
Clearance Diameter | 3.27 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- TEMPLACO Mounting Hardware 401 (401)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Bryant/Payne (D847)
- CONTINENTAL CONTITECH BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (BX83)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- RULAND SHAFT COLLAR QUICK CLAMPING (LV-MCL-14-F)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- Ruland Shaft Collars