Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel
Mfr # SP-47-F
Zoro # G0437674
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # SP-47-F
- Zoro # G0437674
- UPC # 634529021590
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Dia. | 4.5 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 2 15/16 in |
Collar Width | 7/8 in |
Bore Width | 2 15/16 in |
Collar Outside Diameter | 4 1/4 in |
For Shaft Diameter | 2 15/16 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 4.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0500D005BN4HC, Pressure Line, 5 micron (ZX-0500D005BN4HC)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3VX240)
- BRENNAN INDUSTRIES 10FJ-12MJ Straight Reducer (1Pc/Rigid), 2PK (2406-10-12)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 50mm, Steel (MCL-50-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/4" Id, 2" Od, 11/16" Width, 136020 (136020)
- Ruland Shaft Collars