Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 14mm, 303 SS
Mfr # MSP-14-SS
Zoro # G2533657
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 30 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MSP-14-SS
- Zoro # G2533657
- UPC # 634529015360
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 14 |
Clearance Dia. | 33.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 30 mm |
Bore Diameter | 14 mm |
Screw Thread Size | M4 |
Clearance Diameter | 33.7 mm |
For Shaft Diameter | 14 mm |
Collar Width | 11 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- CLESCO 1 1/2 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F4Cm-Bs-150 (F4CM-BS-150)
- RULAND Shaft Collar, Keyed, 14mm, Steel, OD 30 mm, W 11 mm (MSPK-14-F)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.6875", Stainless, W 0.688" (SPK-27-SS)
- RULAND SHAFT COLLAR (CL-48-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST (MSP-22-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- Ruland Shaft Collars