Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 13mm, Steel
Mfr # MSP-13-F
Zoro # G2150732
original price:
$11.31
8% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 30 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MSP-13-F
- Zoro # G2150732
- UPC # 634529015322
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 13 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 14 |
Clearance Dia. | 33.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 33.7 mm |
Bore Diameter | 13 mm |
Screw Thread Size | M4 |
Collar Outside Diameter | 30 mm |
For Shaft Diameter | 13 mm |
Collar Width | 11 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 13 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30204J)
- REXNORD 1203218 1020G FLEX RSB HUB (10013770)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND SHAFT COLLAR (MSP-75-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- CLIMAX METAL PRODUCTS 1 7/16" ID Set Screw Collar, Stl, Unpltd (C-143-DT)
- Ruland Couplings, Collars, & Adapters