Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 12mm, 303 SS
Mfr # MSP-12-SS
Zoro # G2378826
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 28 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MSP-12-SS
- Zoro # G2378826
- UPC # 634529015308
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 |
Clearance Dia. | 32 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M4 |
Collar Width | 11 mm |
Bore Diameter | 12 mm |
For Shaft Diameter | 12 mm |
Collar Outside Diameter | 28 mm |
Clearance Diameter | 32 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In (MF0063261)
- NSK NSK 6007Z, 6000 Series Single Row Deep Groove Ball Bearing (6007Z)
- BANDO S4.5M-383 Timing Belt, 100-S4.5M-383 (100-S4.5M-383)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Shaft Collar, Threaded, 2Pc, 1/4-20 In, St (TSP-4-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.7500", Stainless, OD 1 1/2" (WCLK-12-SS)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- Ruland Couplings, Collars, & Adapters