Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-7/16 In, 303 SS
Mfr # SP-23-SS
Zoro # G3146866
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # SP-23-SS
- Zoro # G3146866
- UPC # 634529020821
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.437 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 2 1/4 in |
Clearance Diameter | 2.47 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 7/16 in |
Collar Width | 9/16 in |
Bore Diameter | 1 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.47 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (253G-200E-29)
- MTD Belt-A Section X 6 (954-3092A)
- 3M Regulator 06556, 1/pk (06556)
- PACKARD TITAN PRO Run Capacitor 12.5 MFD 440/370 Volt Oval (TOCF12.5)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, 303 SS (MSP-60-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Alum (MSP-50-A)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- CLIMAX METAL PRODUCTS 11/16" ID Set Screw Collar, Ss, C-068-S (C-068-S)
- Ruland Couplings, Collars, & Adapters