Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-5/16 In, 303 SS
Mfr # SP-21-SS
Zoro # G2561106
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/8 in
Product Information
- Brand Ruland
- MFR # SP-21-SS
- Zoro # G2561106
- UPC # 634529020760
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 9/16 in |
Bore Diameter | 1 5/16 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 5/16 in |
Clearance Diameter | 2.35 in |
Collar Outside Diameter | 2 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.35 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWELLIX Flanged Carriage, Size 45, Extended Length, Standard Height, Standard Precision, Light Pre-Load (LLTHC 45 LA T1 P5)
- WOLVERINE Flow Control Valve, 1/2" FNPT, 0-8 gpm (W-1950-8)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, 303 SS (SP-36-SS)
- RULAND SHAFT COLLAR (CL-48-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (SP-5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- Ruland Shaft Collars