Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum
Mfr # SP-18-A
Zoro # G2347572
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 7/8 in
Product Information
- Brand Ruland
- MFR # SP-18-A
- Zoro # G2347572
- UPC # 634529020623
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 7/8 in |
Bore Diameter | 1 1/8 in |
Collar Width | 1/2 in |
For Shaft Diameter | 1 1/8 in |
Clearance Diameter | 2.14 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT, 3/8-18, Hex Plug (2222-6s)
- DAYTON AC Gearmotor, 54 rpm, TEFC, 115/230V (1L535)
- CARLISLE 210L050 Synchro-Cog Timing Belt (210L050)
- AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Alum (MCL-25-A)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, Steel (MCL-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, Steel (WCL-32-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- GLOBAL 2 15/16" ID Set Screw Collar, Stl, Bo (GSC-293-B)
- Ruland Couplings, Collars, & Adapters