Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/8 In, 303 SS
Mfr # SP-18-SS
Zoro # G2603797
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 7/8 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # SP-18-SS
- Zoro # G2603797
- UPC # 634529020647
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 7/8 in |
For Shaft Diameter | 1 1/8 in |
Clearance Diameter | 2.14 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX7)
- PEER Tapered Roller Bearing Cup (L68110)
- PIX PIX 263L075, Standard Timing Belt, L, 3/4 X 26-5/16, T70, Trapezoidal (263L075)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- RULAND SHAFT COLLAR (MSP-17-FZ)
- RULAND Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (CL-2-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- Ruland Couplings, Collars, & Adapters