Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic
Mfr # MSP-20E-P
Zoro # G8004735
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Acetal Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 54 mm
Product Information
- Brand Ruland
- MFR # MSP-20E-P
- Zoro # G8004735
- UPC # 634529117507
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 54 mm |
Dimension Type | Inch |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 59.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 15 mm |
Screw Thread Size | M6 |
Bore Diameter | 1 1/4 in |
For Shaft Diameter | 1 1/4 in |
Clearance Diameter | 59.2 mm |
Collar Outside Diameter | 54 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-2660,190 Teeth (G-2660)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/4 In (F314)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116161-00)
- RULAND Shaft Collar, Locknut, 1Pc, 0.969-32 In, St (TCN-05-F)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 1.2500", OD 54mm, Steel (MCL-20E-F)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Acme Threaded collar, Trap Thread, M10x2, Steel, OD 24 mm (AMTCL-10-2-F)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (1L663)
- Ruland Couplings, Collars, & Adapters