Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 2Pc, 1-1/16 In, Alum
Mfr # SP-17-A
Zoro # G3076211
original price:
$21.55
16% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/16 in
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 7/8 in
Product Information
- Brand Ruland
- MFR # SP-17-A
- Zoro # G3076211
- UPC # 634529020593
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/16 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 7/8 in |
Clearance Diameter | 2.14 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/16 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND V-Belt (95099453)
- BRENNAN INDUSTRIES 12FORB-12FORB-12FORB Tee Forged (6660-12-12-12-FG)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- GLOBAL 2" ID Set Screw Collar, Stl, Bo (GSC-200-B)
- Ruland Couplings, Collars, & Adapters