Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, M20 x 2.5, St
Mfr # MTCL-20-2.5-F
Zoro # G9685742
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. M20 x 2.5
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 40 mm
Product Information
- Brand Ruland
- MFR # MTCL-20-2.5-F
- Zoro # G9685742
- UPC # 634529060377
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M20 x 2.5 |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 47.4 mm |
Collar Outside Diameter | 40 mm |
Bore Diameter | 20 mm |
For Shaft Diameter | 20 mm |
Screw Thread Size | M6x16 |
Collar Width | 15 mm |
Bore Thread Size | M20x2.5 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 20 mm, Bore Thread Size M20x2.5, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 50 (FM99-9-50K)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-39 (MFC-39)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- Ruland Couplings, Collars, & Adapters