Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 5/16 In, Alum
Mfr # CL-5-A
Zoro # G1708217
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
Product Information
- Brand Ruland
- MFR # CL-5-A
- Zoro # G1708217
- UPC # 634529001288
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.838 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 11/16 in |
Bore Diameter | 5/16 in |
Collar Width | 9/32 in |
For Shaft Diameter | 5/16 in |
Screw Thread Size | #4-40 |
Clearance Diameter | 0.84 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.84 in, Collar Width 9/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 205 (C205)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- RULAND Shaft Collar, Mountable, 30mm, Steel, Operating Temp. Range: -40 Degrees to 350 Degrees F (OF-MSP-30-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/4-28, Steel (TCL-4-28-F)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.7500", Stainless, OD 1 1/2" (WCLK-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18 In, St (TSP-10-18-F)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/8 In, SS (2C-237-S)
- Ruland Couplings, Collars, & Adapters