Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 50mm, Steel
Mfr # MCL-50-F
Zoro # G1594616
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 78 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MCL-50-F
- Zoro # G1594616
- UPC # 634529012666
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 78 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 84.7 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 50 mm |
Screw Length | 25 mm |
Screw Thread Size | M8 |
Collar Width | 19 mm |
Bore Diameter | 50 mm |
Clearance Diameter | 84.7 mm |
Collar Outside Diameter | 78 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 50 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, Plastic (1F488)
- BESTORQ Aftermarket Exmark LZS801GKA604A1 LAZER Z S (Deck 60") Zero Turn Mower Replacement Belt, B196LG (B196LG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Steel (MSP-24-F)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- Ruland Shaft Collars