Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 36mm, Steel
Mfr # MCL-36-F
Zoro # G9686074
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 57 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MCL-36-F
- Zoro # G9686074
- UPC # 634529012420
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 36 mm |
Outside Dia. | 57 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 18 |
Clearance Dia. | 62.4 mm |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Item | Shaft Collar |
Bore Type - Collars | Plain Bore |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Item - Shaft Collars | Shaft Collar |
Shaft Locking Type - Couplings | 1 Piece Clamp |
System of Measurement | Metric |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 36 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- REXNORD Omega E Series Tire Coupling Element, E3 Coupling, 102 mm OD, 7500 rpm Max, Urethane (7300010)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- NTN Tapered Roller Bearing Cones (14124)
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.5000", Steel, OD 3 3/4" (SPB-40-F)
- GLOBAL 1 1/2" ID 2Pc Clamp Collar, Stl, Bo (G2SC-150-B)
- Ruland Couplings, Collars, & Adapters