Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 3/16 In, Steel
Mfr # CL-3-F
Zoro # G2091214
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 5/8 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # CL-3-F
- Zoro # G2091214
- UPC # 634529000656
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 3/16 in |
Collar Width | 9/32 in |
For Shaft Diameter | 3/16 in |
Bore Width | 3/16 in |
Collar Outside Diameter | 5/8 in |
Clearance Diameter | 0.77 in |
Screw Thread Size | #4-40 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Steel Connector Clip, 800-093 (800-093)
- MARATHON MOTORS GP Motor, 30 HP, 1,780 RPM, 230/460V, 180L (TCA0222AE211GAA009)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 24 # of Teeth (35B24F-1)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- RULAND Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (CL-2-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Shaft Collar, Clamp, 1Pc, 75mm, Steel (MCL-75-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (WCL-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/8 In, 316 SS (CL-10-ST)
- Ruland Couplings, Collars, & Adapters