Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 20mm, 303 SS
Mfr # MCL-20-SS
Zoro # G1052396
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 40 mm
- Dimension Type Metric
- Width 15 mm
Product Information
- Brand Ruland
- MFR # MCL-20-SS
- Zoro # G1052396
- UPC # 634529012048
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 40 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 40 mm |
Clearance Diameter | 47.4 mm |
For Shaft Diameter | 20 mm |
Screw Thread Size | M6 |
Bore Diameter | 20 mm |
Collar Width | 15 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Coupler Body, Female, Brass, 1/4 in. (13514)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum (MQCL-75-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (SP-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, 303 SS (SP-28-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 48mm, Alum (MQCL-48-A)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND Shaft Collar, Clamp, 1Pc, 26mm, Steel (MCL-26-F)
- GLOBAL 2 5/16" ID 2Pc Clamp Collar, Stl, Bo, G2Sc-231-B (G2SC-231-B)
- Ruland Shaft Collars