Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 2-5/16 In, Steel
Mfr # CL-37-F
Zoro # G2079131
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 5/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 3/8 in
Product Information
- Brand Ruland
- MFR # CL-37-F
- Zoro # G2079131
- UPC # 634529000892
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 5/16 in |
Outside Dia. | 3 3/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.591 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 2 5/16 in |
For Shaft Diameter | 2 5/16 in |
Collar Width | 3/4 in |
Collar Outside Diameter | 3 3/8 in |
Clearance Diameter | 3.59 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.59 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.75 Rod (212735)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.1250", Steel, OD 5/8" (SPB-2-F)
- RULAND Acme Threaded collar, Trap Thread, M10x2, Steel, OD 24 mm (AMTCL-10-2-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 50mm, Alum (MQCL-50-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/2 In, Aluminum (2C-250-A)
- Ruland Couplings, Collars, & Adapters