Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 10mm, Steel
Mfr # MCL-10-F
Zoro # G1662105
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 24 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # MCL-10-F
- Zoro # G1662105
- UPC # 634529011737
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 24 mm |
For Shaft Diameter | 10 mm |
Bore Diameter | 10 mm |
Collar Width | 9 mm |
Screw Thread Size | M3 |
Clearance Diameter | 26.3 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- D&D Belt, VS, 1.437 x 35.4in OC (2322V347)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 42mm, 8 Bolt (C192M-42X67)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, 303 SS (SP-38-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, Steel (TCL-16-14-F)
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum (MCL-45-A)
- CLIMAX METAL PRODUCTS 9mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-09)
- Ruland Couplings, Collars, & Adapters