Shop All Shaft Collars
Ruland
Shaft Collar, Clamp, 1Pc, 1 In, 303 SS
Mfr # CL-16-SS
Zoro # G3404992
original price:
$20.99
10% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
- Width 1/2 in
Product Information
- Brand Ruland
- MFR # CL-16-SS
- Zoro # G3404992
- UPC # 634529000212
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.03 in |
For Shaft Diameter | 1 in |
Collar Outside Diameter | 1 3/4 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B3G0BB549C)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58414)
- ZORO SELECT Grease Fitting, 90deg, M8-1, PK10 (GFD2105)
- SKF SKF-6203RSJEM, Single Row Ball Brgs, 6203RSJEM (6203RSJEM)
- RULAND Shaft Collar, Clamp, 1Pc, 15/16 In, 303 SS (CL-15-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (SP-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-A)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum (CL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- Ruland Shaft Collars