Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 2 pcs, 15mm Bore Dia.
Mfr # ENSP30-15MM-A
Zoro # G2394817
original price:
$19.11
18% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 30 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # ENSP30-15MM-A
- Zoro # G2394817
- UPC # 634529139257
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 8 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 32.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M3x10 |
Collar Width | 8 mm |
Clearance Diameter | 32.3 mm |
Bore Diameter | 15 mm |
For Shaft Diameter | 15 mm |
Collar Outside Diameter | 30 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 15 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- INGERSOLL-RAND Throttle Valve Seat (LG2-303)
- KOYO Tapered Roller, 60mm Bore, 95mm OD (32012JR)
- CRC Anti-Spatter, 16 Oz., Net Wt. 14 oz (03083)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 50mm, Alum (MQCL-50-A)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 316 SS (MSP-20-ST)
- CLIMAX METAL PRODUCTS 24mm ID Metric Set Collar, Stl, Bo (MC-24)
- Ruland Couplings, Collars, & Adapters