Shop All Shaft Collars
Ruland
Shaft Collar, Alum, 1 pc, 10mm Bore Dia.
Mfr # ENCL30-10MM-A
Zoro # G2395447
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 30 mm
- Dimension Type Metric
Product Information
- Brand Ruland
- MFR # ENCL30-10MM-A
- Zoro # G2395447
- UPC # 634529138069
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 8 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 32.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 32.3 mm |
Collar Outside Diameter | 30 mm |
Screw Thread Size | M3x10 |
For Shaft Diameter | 10 mm |
Collar Width | 8 mm |
Bore Diameter | 10 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- FREE ALL PENETRATING OIL DEEP 1 OZ (RE01-CD)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (752)
- D&D 90" Outside Length, 3/8" Top Width, 1 Ribs (3V900)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum (MQCL-25-A)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.7500", Stainless, OD 1 1/2" (WCLK-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- Ruland Couplings, Collars, & Adapters