Shop All Shaft Collars
Ruland
Shaft Collar, 3/8" Hex Bore, Steel
Mfr # SP-8HX-F
Zoro # G7100541
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5000 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Product Information
- Brand Ruland
- MFR # SP-8HX-F
- Zoro # G7100541
- UPC # 634529214893
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.5000 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 2 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,3/8" Hex Bore,Steel |
Style | Hex |
Screw Seating Torque | 49 lb-in |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Finish | Black Oxide |
Weight | 0.0794 lbs |
Type | Two-Piece |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 2 ea |
Screw Location (R) | 0.406 in |
Description
Shaft Collar,3/8 In. Hex Bore,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1 In, 24 In L, 304 SS (1 GKS-304-24)
- MARATHON 0.75 Hp General Purpose Motor, 1 Phase, 1800 Rpm, B319 (B319)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92630)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 X2-7/16)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Alum (MSP-50-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, 303 SS (MSP-17-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- Ruland Shaft Collars