Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST
Mfr # MSP-22-ST
Zoro # G3394924
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22 mm
- Material 316 Stainless Steel
- Outside Dia. 42 mm
- Dimension Type Metric
- Width 15 mm
Product Information
- Brand Ruland
- MFR # MSP-22-ST
- Zoro # G3394924
- UPC # 634529231388
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 22 mm |
Outside Dia. | 42 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 49.5 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 316 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 316 Stainless Steel |
Weight | 0.2435 lbs |
System of Measurement | Metric |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 9.6 Nm |
Screw Location (R) | 16.00 mm |
Number of Screws | 2 ea |
Type | Two-Piece |
Bore Tolerance | +0.05 mm / +0.012 mm |
Style | Round |
Screw Finish | Bright, No Plating |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 21mm bore, 42mm OD, and 15mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 316 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35BS14H X 3/4)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4FDZ4)
- FESTO Push-In Connector QB-1/2T-U (QB-1/2T-U)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40B15F-1 1/4)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (WCL-4-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Alum (MCL-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- HART & COOLEY Hart & Cooley 8SC Round Storm Collar - 8 in. (8SC)
- Ruland Couplings, Collars, & Adapters