Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 0.4375", OD 28mm, 303 Stainless Steel
Mfr # MCL-7E-SS
Zoro # G3397408
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.4375 in
- Material 303 Stainless Steel
- Outside Dia. 28 mm
- Dimension Type Metric with Inch Bore
- Width 11 mm
Product Information
- Brand Ruland
- MFR # MCL-7E-SS
- Zoro # G3397408
- UPC # 634529231081
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.4375 in |
Outside Dia. | 28 mm |
Dimension Type | Metric with Inch Bore |
Width | 11 mm |
Screw Size | M4 |
Clearance Dia. | 32.0 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0928 lbs |
System of Measurement | Metric with Inch Bore |
Screw Location (R) | 10.01 mm |
Style | Round |
Screw Seating Torque | 2.5 Nm |
Bore Tolerance | +0.002 in / +0.0005 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | One-Piece |
Screw Finish | Bright, No Plating |
Number of Screws | 1 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 0.4375" bore, 28mm OD, and 11mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB05030-100)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- NTN NTN 17244, Tapered Roller Bearing Cup Single Cup 24409 In Od X 05625 In W Case Carburized Steel (17244)
- SKF SKF-2311/C3, Self Aligning Ball Brgs, 2311C3 (2311/C3)
- RULAND Shaft Collar, 1pc Clamp, Bore 7mm, OD 18mm, Plastic, MCL-7-P (MCL-7-P)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.4375", OD 28mm, Steel (MCL-7E-F)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5mm, 303 SS (MSP-5-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 7/8-9 In, Steel (TSP-14-9-F)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- Ruland Shaft Collars